Motion
L0124-039
APG-80W-140, ¼ DRUM
Mi Item #00919419
MFR #L0124-039
Price$2,045.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG-80W-140, ¼ DRUM
Mi Item #00919419
MFR #L0124-039

Mfr description
L0124-039 GEAR OIL APG-80W140 1/4DRUM
  • High viscosity index
  • Excellent film strength
  • Meets API GL-5 and MT-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.25/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    320
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    80W-140
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Oxidation, Anti-Sludge
  • AGMA Number
    6EP
  • Application
    Extreme pressure (EP) , wide range multi-grade gear oil
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Flash Point
    193°C/380°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215412402
  • Oil Type
    Mineral
  • Pour Point
    -31°C/-25°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215412402
  • Viscosity
    248
  • Viscosity Index
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)