Motion
VG-P813F-20

SYSTEM PLAST
VG-P813F-20

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Guide, 0.8100 in Width, 20 ft Length, UHMWPE Insert Material, White Color
Mi Item #00919444
MFR #VG-P813F-20
Price$3.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P813F-20

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Guide, 0.8100 in Width, 20 ft Length, UHMWPE Insert Material, White Color
Mi Item #00919444
MFR #VG-P813F-20

Mfr description
VG-P813F-20 COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.56/ft

Specifications

Dimensions

  • Height
    0.2500 in
  • Insert Width
    0.51 in
  • Length
    20 ft
  • Overall Height
    1/4 in
  • Weight
    0.88 lbs
  • Width
    0.8100 in

Details

  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Material
    UHMW-PE
  • Maximum Temperature
    180 °F, 82 °C
  • Rail Type
    Guide
  • UPC_NO
    787405449732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)