Motion
25&27SH48

FLEXCO
25&27SH48

11938 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #00919530
MFR #25&27SH48
List Price$410.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25&27SH48

11938 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #00919530
MFR #25&27SH48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$410.21/each for your price

Overview

Mfr description
25&27SH48 SS HINGE PINS (10/PKG) 11938

Specifications

  • Accessory Type
    Lacing Hinge Pin
  • Material
    300 Stainless Steel
  • Width
    48 in
  • Package Quantity
    10 Per Pack
  • Weight
    1.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text