Motion
12452 ACME SCR 4-1/2 1-1/2 RH 6 FT

NOOK INDUSTRIES
12452 ACME SCR 4-1/2 1-1/2 RH 6 FT

Acme Screw - Alloy Steel Material, 4.5000 in Nominal Screw Diameter, 72.0000 in Long, Right Hand Thread Direction
Mi Item #00919608
MFR #12452 ACME SCR 4-1/2 1-1/2 RH 6 FT
Price$8,642.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
12452 ACME SCR 4-1/2 1-1/2 RH 6 FT

Acme Screw - Alloy Steel Material, 4.5000 in Nominal Screw Diameter, 72.0000 in Long, Right Hand Thread Direction
Mi Item #00919608
MFR #12452 ACME SCR 4-1/2 1-1/2 RH 6 FT

Mfr description
12452 ACME SCR 4-1/2 1-1/2 RH 6 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,642.95/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.2200 in
  • Lead Accuracy
    0.0006 in/in
  • Length
    72.0000 in
  • Nominal Screw Diameter
    4.5000 in
  • Overall Length
    72.0000 in
  • Pitch
    0.6670 in
  • Root Diameter Minimum
    3.7820 in
  • Threads Per Inch
    1-1/2
  • Weight
    45 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2G
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    452
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)