Motion
190E MA

FLEXCO
190E MA

20331 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00920217
MFR #190E MA
Price$156.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190E MA

20331 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00920217
MFR #190E MA

Mfr description
190E MA FASTNER 20331 25/CTN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.04/bx

Specifications

Dimensions

  • Height
    4.6
  • Length
    8
  • Weight
    4.70 lbs, 4.5
  • Width
    5.8

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)