Motion
500
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
MI ITEM #00920220
MFR #500
Price$3,982.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
MI ITEM #00920220
MFR #500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,982.32/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    1-1/4 in

Details

  • Amperage
    5 A
  • Frequency
    60 Hz
  • Horsepower
    1/2 hp
  • Includes
    Lighted Eyeshield
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • UPC_NO
    781568127339
  • Voltage
    115 V

Overview

Mfr description
500 6IN GARBIDE GRINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought