Motion
522
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
MI ITEM #00920240
MFR #522
Price$5,444.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
MI ITEM #00920240
MFR #522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,444.13/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    1-1/4 in

Details

  • Amperage
    5 A
  • Frequency
    60 Hz
  • Horsepower
    1/2 hp
  • Includes
    Lighted Eyeshield
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • UPC_NO
    781568127315
  • Voltage
    115 V

Overview

Mfr description
522 6IN TOOL GRINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought