Motion
532
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 208-230/460 V, 3600/3000 rpm
Mi Item #00920253
MFR #532
Price$5,330.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 208-230/460 V, 3600/3000 rpm
Mi Item #00920253
MFR #532

Mfr description
532 6IN TOOL GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,330.34/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    1-1/4 in

Details

  • Amperage
    2/1 A
  • Frequency
    50/60 Hz
  • Horsepower
    1/2 hp
  • Includes
    Lighted Eyeshield
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    3
  • Speed
    3600/3000 rpm
  • Technical Specifications
  • UPC_NO
    781568127322
  • Voltage
    208-230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)