Motion
662
Bench Grinder - 6 in Wheel Diameter, 1/3 hp, 115 V, 3600 rpm
Mi Item #00920273
MFR #662
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/3 hp, 115 V, 3600 rpm
Mi Item #00920273
MFR #662

Mfr description
662 6IN GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    3/4 in
  • Shaft Diameter
    1/2 in

Details

  • Amperage
    3.1 A
  • Frequency
    60 Hz
  • Horsepower
    1/3 hp
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Material
    Aluminum
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)