Motion
7307
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 115/230 V, 3600 rpm
MI ITEM #00920394
MFR #7307
Price$2,146.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 115/230 V, 3600 rpm
MI ITEM #00920394
MFR #7307

Mfr description
7307 7IN GRINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,146.79/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    7 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    5/8 in

Details

  • Amperage
    3.4/1.7 A
  • Frequency
    60 Hz
  • Horsepower
    1/2 hp
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • UPC_NO
    781568126981
  • Voltage
    115/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)