Motion
7308
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 208-230/460 V, 3600/3000 rpm
MI ITEM #00920409
MFR #7308
List Price$2,398.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 208-230/460 V, 3600/3000 rpm
MI ITEM #00920409
MFR #7308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,398.27/each for your price

Overview

Mfr description
7308 7IN GRINDER

Specifications

  • Horsepower
    1/2 hp
  • Phase
    3
  • Speed
    3600/3000 rpm
  • Voltage
    208-230/460 V
  • Amperage
    1.5–1.4/0.7 A
  • Frequency
    50/60 Hz
  • Number Of Poles
    4
  • Grinding Wheel Diameter
    7 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    5/8 in
  • Material
    Iron
  • Cord Length
    8 ft
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568126998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text