Motion
1021W
Bench Grinder - 10 in Wheel Diameter, 1-1/2 hp, 208-230/460 V, 1800/1500 rpm
MI ITEM #00920434
MFR #1021W
Your Price$3,803.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 10 in Wheel Diameter, 1-1/2 hp, 208-230/460 V, 1800/1500 rpm
MI ITEM #00920434
MFR #1021W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,803.43/each(List $4,564.12)

Overview

Mfr description
1021W 10IN IND GRINDER
  • Cast iron tool rests and exhaust type wheel guards
  • Base mounted on/off switch
  • Rubber feet minimize vibration
  • Wheel size: 10" x 1" x 7/8"
  • RPM: 1,800
  • Supplied with 36 and 60 grit wheels
  • Factory connected (power cord not included)
  • Deluxe models include water pot, tool tray and lighted eyeshields

Specifications

  • Horsepower
    1-1/2 hp
  • Phase
    3
  • Speed
    1800/1500 rpm
  • Voltage
    208-230/460 V
  • Amperage
    2.6/1.3 A
  • Frequency
    50/60 Hz
  • Number Of Poles
    4
  • Grinding Wheel Diameter
    10 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    7/8 in
  • Material
    Iron
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568127179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text