Motion
1022WD
Bench Grinder - 10 in Wheel Diameter, 1 hp, 115/230 V, 1800 rpm
Mi Item #00920462
MFR #1022WD
Price$4,164.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 10 in Wheel Diameter, 1 hp, 115/230 V, 1800 rpm
Mi Item #00920462
MFR #1022WD

Mfr description
1022WD 10IN IND GRINDER
  • Cast iron tool rests and exhaust type wheel guards
  • Base mounted on/off switch
  • Rubber feet minimize vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,164.36/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    10 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    7/8 in

Details

  • Amperage
    5.4/2.7 A
  • Frequency
    60 Hz
  • Horsepower
    1 hp
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    4
  • Phase
    1
  • Speed
    1800 rpm
  • Technical Specifications
  • UPC_NO
    781568127193
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)