Motion
1216W
Bench Grinder - 12 in Wheel Diameter, 3 hp, 208-230/460 V, 1800/1500 rpm
MI ITEM #00920485
MFR #1216W
Price$7,430.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 12 in Wheel Diameter, 3 hp, 208-230/460 V, 1800/1500 rpm
MI ITEM #00920485
MFR #1216W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,430.12/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    12 in
  • Grinding Wheel Width
    2 in
  • Shaft Diameter
    1-1/4 in

Details

  • Amperage
    8–7.4/3.7 A
  • Frequency
    50/60 Hz
  • Horsepower
    3 hp
  • Includes
    Lighted Eyeshield without Bulb
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    4
  • Phase
    3
  • Speed
    1800/1500 rpm
  • Technical Specifications
  • UPC_NO
    781568127223
  • Voltage
    208-230/460 V

Overview

Mfr description
1216W 12IN HEAVY DUTY GRINDER
  • Cast iron tool rests and exhaust type wheel guards
  • Manual starter with overload protection
  • Also includes lighted eyeshield (bulb not included)
  • All three-phase units are suitable for 50/60 Hz, 1500/1800 RPM operation
  • Wheel size: 12" x 2" x 1-1/4"
  • RPM: 1,800
  • Wheels sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought