Motion
1217W
Bench Grinder - 12 in Wheel Diameter, 2 hp, 115/230 V, 1800 rpm
MI ITEM #00920498
MFR #1217W
Price$10,146.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 12 in Wheel Diameter, 2 hp, 115/230 V, 1800 rpm
MI ITEM #00920498
MFR #1217W

Mfr description
1217W 12IN HEAVY DUTY GRINDER
  • Cast iron tool rests and exhaust type wheel guards
  • Manual starter with overload protection
  • Also includes lighted eyeshield (bulb not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,146.69/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    12 in
  • Grinding Wheel Width
    2 in
  • Shaft Diameter
    1-1/4 in

Details

  • Amperage
    20/10 A
  • Frequency
    60 Hz
  • Horsepower
    2 hp
  • Includes
    Lighted Eyeshield without Bulb
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    4
  • Phase
    1
  • Speed
    1800 rpm
  • Technical Specifications
  • UPC_NO
    781568127230
  • Voltage
    115/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)