Motion
1407W
Bench Grinder - 14 in Wheel Diameter, 7-1/2 hp, 208-230/460 V, 1800/1500 rpm
Mi Item #00920523
MFR #1407W
Price$16,089.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 14 in Wheel Diameter, 7-1/2 hp, 208-230/460 V, 1800/1500 rpm
Mi Item #00920523
MFR #1407W

Mfr description
1407W 14IN HEAVY DUTY GRINDER
  • Cast iron tool rests and exhaust type wheel guards
  • Magnetic starter with overload protection
  • Also includes lighted eyeshields (bulbs not included)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,089.55/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    14 in
  • Grinding Wheel Width
    3 in
  • Shaft Diameter
    1-1/4 in

Details

  • Amperage
    20 A
  • Frequency
    50/60 Hz
  • Horsepower
    7-1/2 hp
  • Includes
    Lighted Eyeshield without Bulb
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    4
  • Phase
    3
  • Speed
    1800/1500 rpm
  • Technical Specifications
  • UPC_NO
    781568127285
  • Voltage
    208-230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)