Motion
1408W
Bench Grinder - 14 in Wheel Diameter, 5 hp, 575 V, 1800/1500 rpm
MI ITEM #00920533
MFR #1408W
List Price$13,348.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 14 in Wheel Diameter, 5 hp, 575 V, 1800/1500 rpm
MI ITEM #00920533
MFR #1408W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,348.77/each for your price

Overview

Mfr description
1408W 14IN HEAVY DUTY GRINDER
  • Cast iron tool rests and exhaust type wheel guards
  • Magnetic starter with overload protection
  • Also includes lighted eyeshields (bulbs not included)
  • Suitable for 50/60 Hz operation
  • Wheel size: 14 in x 3 in x 1-1/4 in
  • GA20 cast iron pedestal not included
  • RPM: 1,800
  • Factory connect for 230, magnetic starter must be changed for other voltages
  • Wheels sold separately

Specifications

  • Horsepower
    5 hp
  • Phase
    3
  • Speed
    1800/1500 rpm
  • Voltage
    575 V
  • Amperage
    5.5 A
  • Frequency
    50/60 Hz
  • Number Of Poles
    4
  • Grinding Wheel Diameter
    14 in
  • Grinding Wheel Width
    3 in
  • Shaft Diameter
    1-1/4 in
  • Material
    Iron
  • Includes
    Lighted Eyeshield without Bulb
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568127278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text