Motion
2048-153D
Belt Sander - Corded, 1-1/2 hp, Belt Width; 2 in, Belt Length; 48 in, Maximum Speed; 3600 RPM
Mi Item #00920571
MFR #2048-153D
Price$5,230.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Sander - Corded, 1-1/2 hp, Belt Width; 2 in, Belt Length; 48 in, Maximum Speed; 3600 RPM
Mi Item #00920571
MFR #2048-153D

Mfr description
2048-153D BELT GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,230.75/each

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    2 in

Details

  • Amperage
    2.3 A, 5 to 4.6 A
  • Dust Sealed Switch
    No
  • Horsepower
    1-1/2 hp
  • Includes
    Base Mounted On/Off Switch
  • Includes Dust Management
    No
  • Maximum Speed
    3600 rpm
  • Power Rating
    1-1/2 hp
  • Power Source
    Corded
  • Variable Or Single Speed
    Single Speed
  • Voltage
    208 to 230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)