1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
407B
407B
MI ITEM #
00920654
MFR #
407B
Price
$3,077.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Finishing Tools
Buffers and Polishers
BALDOR ELECTRIC COMPANY 407B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
407B
407B
MI ITEM #
00920654
MFR #
407B
Mfr description
407B INDUSTRIAL BUFFER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3,077
.38
/each
Add to Cart
Specifications
Dimensions
Backing Pad Diameter
10 in
Details
Horsepower
1 hp
Maximum Speed
1800 rpm
Number Of Pieces
2
Power Source
Corded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items