Specifications
Dimensions
- Cord Length8 ft
- Grinding Wheel Diameter6 in
- Grinding Wheel Width3/4 in
- Shaft Diameter1/2 in
Details
- Amperage2.8 A
- Frequency60 Hz
- Horsepower1/4 hp
- IncludesTool Tray and Lighted Eyeshields
- Manufacturer Product Page
- MaterialIron
- Number Of Poles4
- Phase1
- Speed1800 rpm
- Technical Specifications
- Voltage115 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)