Motion
673E
Bench Grinder - 6 in Wheel Diameter, 1/3 hp, 115 V, 3600 rpm
MI ITEM #00920742
MFR #673E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/3 hp, 115 V, 3600 rpm
MI ITEM #00920742
MFR #673E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    3/4 in
  • Shaft Diameter
    1/2 in

Details

  • Amperage
    3.1 A
  • Frequency
    60 Hz
  • Horsepower
    1/3 hp
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • Voltage
    115 V

Overview

Mfr description
673E 6IN GRINDER/BUFFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought