Motion
712E
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
MI ITEM #00920758
MFR #712E
Your Price$1,639.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
MI ITEM #00920758
MFR #712E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,639.41/each(List $2,213.01)

Overview

Mfr description
712E 7IN GRINDER

Specifications

  • Horsepower
    1/2 hp
  • Phase
    1
  • Speed
    3600 rpm
  • Voltage
    115 V
  • Amperage
    3.4 A
  • Frequency
    60 Hz
  • Number Of Poles
    2
  • Grinding Wheel Diameter
    7 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    5/8 in
  • Material
    Iron
  • Cord Length
    8 ft
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568126967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought