Motion
712R
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
Mi Item #00920763
MFR #712R
Price$2,091.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 7 in Wheel Diameter, 1/2 hp, 115 V, 3600 rpm
Mi Item #00920763
MFR #712R

Mfr description
712R 7IN GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,091.69/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    7 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    5/8 in

Details

  • Amperage
    3.4 A
  • Frequency
    60 Hz
  • Horsepower
    1/2 hp
  • Includes
    Stamp Steel Tool Rests
  • Manufacturer Product Page
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • UPC_NO
    781568127735
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)