Motion
8100W
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115/230 V, 1800 rpm
MI ITEM #00920855
MFR #8100W
Your Price$2,799.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115/230 V, 1800 rpm
MI ITEM #00920855
MFR #8100W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,799.60/each(List $3,631.08)

Overview

Mfr description
8100W 8IN IND GRINDER

Specifications

  • Horsepower
    3/4 hp
  • Phase
    1
  • Speed
    1800 rpm
  • Voltage
    115/230 V
  • Amperage
    4.6/2.3 A
  • Frequency
    60 Hz
  • Number Of Poles
    4
  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    3/4 in
  • Material
    Iron
  • Cord Length
    8 ft
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568127070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text