Motion
8102WD
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 208-230/460 V, 1800/1500 rpm
MI ITEM #00920877
MFR #8102WD
List Price$4,075.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 208-230/460 V, 1800/1500 rpm
MI ITEM #00920877
MFR #8102WD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,075.70/each for your price

Overview

Mfr description
8102WD 8IN IND GRINDER

Specifications

  • Horsepower
    3/4 hp
  • Phase
    3
  • Speed
    1800/1500 rpm
  • Voltage
    208-230/460 V
  • Amperage
    1.4/0.7 A
  • Frequency
    50/60 Hz
  • Number Of Poles
    4
  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    3/4 in
  • Material
    Iron
  • Cord Length
    8 ft
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568127148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought