Motion
8107WD
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115/230 V, 3600 rpm
Mi Item #00920894
MFR #8107WD
Price$3,839.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115/230 V, 3600 rpm
Mi Item #00920894
MFR #8107WD

Mfr description
8107WD 8IN IND GRINGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,839.67/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    3/4 in

Details

  • Amperage
    4.8/2.4 A
  • Frequency
    60 Hz
  • Horsepower
    3/4 hp
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    1
  • Speed
    3600 rpm
  • Technical Specifications
  • UPC_NO
    781568127131
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)