Motion
8252W
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 208-230/460 V, 3600/3000 rpm
MI ITEM #00920942
MFR #8252W
Price$3,030.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 208-230/460 V, 3600/3000 rpm
MI ITEM #00920942
MFR #8252W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,030.06/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    3/4 in

Details

  • Amperage
    1.5-1.4/0.7 A
  • Frequency
    50/60 Hz
  • Horsepower
    3/4 hp
  • Includes
    Tool Tray and Lighted Eyeshields
  • Manufacturer Product Page
  • Material
    Iron
  • Number Of Poles
    2
  • Phase
    3
  • Speed
    3600/3000 rpm
  • Technical Specifications
  • UPC_NO
    781568127421
  • Voltage
    208-230/460 V

Overview

Mfr description
8252W 8IN IND GRINGER/BUFFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought