Motion
862RE
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115/230 V, 3600 rpm
MI ITEM #00920953
MFR #862RE
Your Price$2,860.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115/230 V, 3600 rpm
MI ITEM #00920953
MFR #862RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,860.30/each(List $3,432.36)

Overview

Mfr description
862RE 8IN GRINDER/BUFFER

Specifications

  • Horsepower
    3/4 hp
  • Phase
    1
  • Speed
    3600 rpm
  • Voltage
    115/230 V
  • Amperage
    4.8/2.4 A
  • Frequency
    60 Hz
  • Number Of Poles
    2
  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Shaft Diameter
    3/4 in
  • Cord Length
    8 ft
  • Includes
    Stamp Steel Tool Rests
  • Manufacturer Product Page
  • Technical Specifications
  • UPC_NO
    781568127780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text