Motion
A82
Unmounted Buffing Wheel - Buff Type: Spiral Sewn, Wheel Diameter: 8 in
MI ITEM #00920983
MFR #A82
Price$100.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unmounted Buffing Wheel - Buff Type: Spiral Sewn, Wheel Diameter: 8 in
MI ITEM #00920983
MFR #A82

Mfr description
A82 COTON BUFFING WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.12/each

Specifications

Dimensions

  • Arbor Size
    3/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/4 in

Details

  • Buff Type
    Spiral Sewn
  • UPC_NO
    781568128138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)