Motion
B102
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Dia: 254 mm, Center Hole Dia: 7/8 in
Mi Item #00921000
MFR #B102
Price$198.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Dia: 254 mm, Center Hole Dia: 7/8 in
Mi Item #00921000
MFR #B102

Mfr description
B102 GRINDER WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.03/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Weight
    8.00 lbs
  • Wheel Diameter
    254 mm
  • Wheel Thickness
    1 in

Details

  • Grit Number
    36
  • Manufacturer Upc Number
    781568132746
  • Material
    Aluminum Oxide
  • UPC_NO
    781568132746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)