1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
B125
Bench or Pedestal Grinding Wheel - Grit Number: 30, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
MI ITEM #
00921017
MFR #
B125
Price
$476.57
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
BALDOR ELECTRIC COMPANY B125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
B125
Bench or Pedestal Grinding Wheel - Grit Number: 30, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
MI ITEM #
00921017
MFR #
B125
Mfr description
B125 GRINDER WHEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$476
.57
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
1-1/4 in
Weight
22.00 lbs
Wheel Diameter
12 in
Wheel Thickness
2 in
Details
Grit Number
30
Manufacturer Upc Number
781568132760
Material
Aluminum Oxide
UPC_NO
781568132760
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items