Motion
B126
Bench or Pedestal Grinding Wheel - Grit Number: 46, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
Mi Item #00921026
MFR #B126
Price$456.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 46, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
Mi Item #00921026
MFR #B126

Mfr description
B126 GRINDER WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.24/each

Specifications

Dimensions

  • Center Hole Diameter
    1-1/4 in
  • Weight
    22.00 lbs
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Grit Number
    46
  • Manufacturer Upc Number
    781568132777
  • Material
    Aluminum Oxide
  • UPC_NO
    781568132777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)