Motion
B147
Bench or Pedestal Grinding Wheel - Grit Number: 30, Wheel Dia: 14 in, Center Hole Dia: 1-1/4 in
MI ITEM #00921030
MFR #B147
Your Price$1,097.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 30, Wheel Dia: 14 in, Center Hole Dia: 1-1/4 in
MI ITEM #00921030
MFR #B147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,097.70/each(List $1,287.50)

Overview

Mfr description
B147 GRINDER WHEEL

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    3 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Manufacturer Upc Number
    781568132784
  • UPC_NO
    781568132784
  • Weight
    42.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought