Motion
B148
Bench or Pedestal Grinding Wheel - Grit Number: 46, Wheel Dia: 14 in, Center Hole Dia: 1-1/4 in
Mi Item #00921041
MFR #B148
Price$1,172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 46, Wheel Dia: 14 in, Center Hole Dia: 1-1/4 in
Mi Item #00921041
MFR #B148

Mfr description
B148 GRINDER WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,172.69/each

Specifications

Dimensions

  • Center Hole Diameter
    1-1/4 in
  • Weight
    41.00 lbs
  • Wheel Diameter
    14 in
  • Wheel Thickness
    3 in

Details

  • Grit Number
    46
  • Manufacturer Upc Number
    781568132791
  • Material
    Aluminum Oxide
  • UPC_NO
    781568132791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)