Motion
B66
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Diameter: 6 in
Mi Item #00921103
MFR #B66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Diameter: 6 in
Mi Item #00921103
MFR #B66

Mfr description
B66 GRINDER WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Weight
    2.00 lbs
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Grit Number
    36
  • Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)