1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
B67
Bench or Pedestal Grinding Wheel - Grit Number: 60, Wheel Diameter: 6 in
MI ITEM #
00921109
MFR #
B67
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
BALDOR ELECTRIC COMPANY B67
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
B67
Bench or Pedestal Grinding Wheel - Grit Number: 60, Wheel Diameter: 6 in
MI ITEM #
00921109
MFR #
B67
Mfr description
B67 GRINDER WHEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole Diameter
1/2 in
Weight
2.00 lbs
Wheel Diameter
6 in
Wheel Thickness
3/4 in
Details
Grit Number
60
Material
Aluminum Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items