Motion
B74
Bench or Pedestal Grinding Wheel - Grit Number: 60, Wheel Dia: 7 in, Center Hole Dia: 5/8 in
Mi Item #00921136
MFR #B74
Price$128.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 60, Wheel Dia: 7 in, Center Hole Dia: 5/8 in
Mi Item #00921136
MFR #B74

Mfr description
B74 GRINDER WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.12/each

Specifications

Dimensions

  • Center Hole Diameter
    5/8 in
  • Weight
    3.00 lbs
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in

Details

  • Grit Number
    60
  • Manufacturer Upc Number
    781568133095
  • Material
    Aluminum Oxide
  • UPC_NO
    781568133095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)