Motion
B80
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Dia: 8 in, Center Hole Dia: 3/4 in
Mi Item #00921153
MFR #B80
Price$134.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Dia: 8 in, Center Hole Dia: 3/4 in
Mi Item #00921153
MFR #B80

Mfr description
B80 GRINDER WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.50/each

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Weight
    5.00 lbs
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Grit Number
    36
  • Manufacturer Upc Number
    781568133125
  • Material
    Aluminum Oxide
  • UPC_NO
    781568133125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)