Motion
B81
Bench or Pedestal Grinding Wheel - Grit Number: 60, Wheel Dia: 8 in, Center Hole Dia: 3/4 in
Mi Item #00921159
MFR #B81
Price$155.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grit Number: 60, Wheel Dia: 8 in, Center Hole Dia: 3/4 in
Mi Item #00921159
MFR #B81

Mfr description
B81 8" 60 GRIT GRINDING WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.32/each

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Weight
    4.00 lbs
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Grit Number
    60
  • Manufacturer Upc Number
    781568133132
  • Material
    Aluminum Oxide
  • UPC_NO
    781568133132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)