Motion
C121
Tool or Cutter Grinding Wheel - Grit Number: 120
MI ITEM #00921185
MFR #C121
Price$465.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool or Cutter Grinding Wheel - Grit Number: 120
MI ITEM #00921185
MFR #C121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$465.13/each

Specifications

Dimensions

  • Weight
    3.00 lbs
  • Wheel Thickness
    1 in

Details

  • Grit Number
    120
  • Manufacturer Upc Number
    781568135785
  • Material
    Silicon Carbide
  • UPC_NO
    781568135785

Overview

Mfr description
C121 SILICON CARBIDE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought