Motion
C61
Tool or Cutter Grinding Wheel - Grit Number: 60
Mi Item #00921205
MFR #C61
Price$496.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool or Cutter Grinding Wheel - Grit Number: 60
Mi Item #00921205
MFR #C61

Mfr description
C61 SILICON CARBIDE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.90/each

Specifications

Dimensions

  • Weight
    5.00 lbs
  • Wheel Thickness
    1 in

Details

  • Grit Number
    60
  • Manufacturer Upc Number
    781568135822
  • Material
    Silicon Carbide
  • UPC_NO
    781568135822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)