Motion
D501
Tool or Cutter Grinding Wheel - Grit Number: 120
Mi Item #00921211
MFR #D501
Price$2,279.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool or Cutter Grinding Wheel - Grit Number: 120
Mi Item #00921211
MFR #D501

Mfr description
D501 DIAMOND WHEELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,279.57/each

Specifications

Dimensions

  • Weight
    5.00 lbs
  • Wheel Thickness
    3/4 in

Details

  • Grit Number
    120
  • Material
    Diamond
  • UPC_NO
    781568136140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)