Specifications
Dimensions
- Size10 (Diameter), 1 (Width) in
- Weight60.00 lbs
Details
- Accessory TypeDust Control Unit
- For Use WithBaldor Grinder
- Manufacturer Catalog
- Power Rating115 V
- UPC_NO781568671115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)