Overview
Mfr description
DC12 DUST CONTROL UNIT
Specifications
- Accessory TypeDust Control Unit
- For Use WithBaldor Grinder
- Power Rating115 V
- Size12 (Diameter), 2 (Width) in
- Manufacturer Catalog
- Weight62.00 lbs
- UPC_NO781568671122
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data