Motion
DC7
Dust Control Unit - 7 (Diameter), 1 (Width) in, For Use With: Baldor Grinder
MI ITEM #00921280
MFR #DC7
Price$7,015.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Control Unit - 7 (Diameter), 1 (Width) in, For Use With: Baldor Grinder
MI ITEM #00921280
MFR #DC7

Mfr description
DC7 DUST CONTROL UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,015.84/each

Specifications

Dimensions

  • Size
    7 (Diameter), 1 (Width) in
  • Weight
    60.00 lbs

Details

  • Accessory Type
    Dust Control Unit
  • For Use With
    Baldor Grinder
  • Manufacturer Catalog
  • Power Rating
    115 V
  • UPC_NO
    781568670705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)