Motion
DPC-09T 2.125

NEXEN GROUP
DPC-09T 2.125

Bushing - For Use With DPC-09T Series Clutches, DPB-09T Series Brakes, Straight Shaft, 2.1250 in Bore
Mi Item #00921295
MFR #DPC-09T 2.125
Price$194.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-09T 2.125

Bushing - For Use With DPC-09T Series Clutches, DPB-09T Series Brakes, Straight Shaft, 2.1250 in Bore
Mi Item #00921295
MFR #DPC-09T 2.125

Mfr description
960434 DP-9T BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.10/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Bore Size
    2.1250 in
  • Weight
    1.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    DPB-09T Series Brakes, DPC-09T Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284168663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)