Motion
G0AP1002SP
Spark Arrestor - Use With Baldor 10" Grinder/Buffer
Mi Item #00921304
MFR #G0AP1002SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spark Arrestor - Use With Baldor 10" Grinder/Buffer
Mi Item #00921304
MFR #G0AP1002SP

Mfr description
G0AP1002 SPARK ARRESTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    10 in
  • Weight
    1 lbs

Details

  • For Use With
    Baldor 10" Grinder/Buffer
  • Manufacturer Catalog
  • Power Rating
    10 hp
  • Product Types
    Spark Arrestor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)