Motion
960600
Sheave - For Use With DPC-09T Series Clutches, 4C x 9.00 in OD Sheave, Black Oxide Finish
Mi Item #00921347
MFR #960600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - For Use With DPC-09T Series Clutches, 4C x 9.00 in OD Sheave, Black Oxide Finish
Mi Item #00921347
MFR #960600

Mfr description
960600 DPC-09T SHEAVE 8.60 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    22.00 lbs

Details

  • Drive Arrangement
    4C x 9.00 in OD Sheave
  • Finish
    Black Oxide
  • For Use With Series
    DPC-09T Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Series
    DPC-09T
  • UPC_NO
    662284168694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)