Motion
DPB-11T BRAKE 2.875

NEXEN GROUP
DPB-11T BRAKE 2.875

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #00921450
MFR #DPB-11T BRAKE 2.875
Price$6,837.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPB-11T BRAKE 2.875

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #00921450
MFR #DPB-11T BRAKE 2.875

Mfr description
961000 DPB-11T BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,837.18/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Bore Size Range
    0.5000 in, 0.5000 to 2.8750 in, 0.6250 in, 0.7500 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in
  • Overall Diameter
    13.25 in
  • Overall Length
    6.18 in
  • Port Size
    1/8 NPT
  • Weight
    98.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Not designed for vertical applications. QD bushing is required and sold seperately.
  • Air Chamber Volume
    4.803 in3, 78.707 cm3
  • Approximate Brake Facing Life
    6300 hp/hr
  • Bore Style
    SF Bushing (0.5000 to 2.8750 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    23.288 in³
  • Brake Air Chamber Volume When New
    4.803 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    92.7 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    360000 ft-lbs
  • Brake Peak Thermal Input Rate
    83.00 hp
  • Brake Response Factor
    0.500
  • Bushing Type & Range
    SF Type - 0.5000 to 2.8750 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Harmonization Code
    8483.60.4000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    5.50 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    11000 in
  • Model
    DPB-11T
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    961100 (Torque Arm)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Restrictions
    Not Designed For Vertical Applications
  • Series
    DPB 11T
  • Shaft Inertia
    1036.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284168748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)