Specifications
Dimensions
- Weight1 lbs
Details
- For Use WithBaldor 6" Grinder/Buffer, Baldor 7" Grinder/Buffer, Baldor 8" Grinder/Buffer
- Manufacturer Catalog
- Power Rating1/3 (7" Grinder/Buffer) hp, 1/4 (6" Grinder/Buffer) hp, 10 (8" Grinder/Buffer) hp
- Product TypesSpark Arrestor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)